This product requires certification to purchase.

2 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 17" W

Carrier Corporation

2 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 17" W

  • Fast #
  • Part #CFJ5ANXB24L00
  • Item #10418129
  • Manufacturer Part #FJ5ANXB24L00
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 17" W

  • Fast #
  • Part #CFJ5ANXB24L00
  • Item #10418129
  • Manufacturer Part #FJ5ANXB24L00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
  • All Bryant® products with Puron Advance™ include factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
  • High efficiency, multi five-speed ECM blower motor fan coil
  • Can provide added comfort and efficiency through humidity management during the cooling season when installed with a humidity sensing thermostat and matched outdoor unit
  • Contoured condensate pan with rugged drain connections help minimize standing condensate
  • DuraTech™ coil protection for enhanced corrosion-resistance
  • Super thick R-4.2 insulation with vapor barrier to help prevent cabinet sweating; Standard size filter compatible
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
3.6
BTU:
24000
CFM:
900 ft3/min
Coil Type:
Fan
Configuration:
Horizontal, Vertical
Depth:
22-1/16 in
Height:
49-5/8 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
900 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Width:
17-5/8 in