This product requires certification to purchase.

2.5 - 3 Ton - Multipoise Cased A-Coil - R-454B - 230V - 21" W

Carrier Corporation

2.5 - 3 Ton - Multipoise Cased A-Coil - R-454B - 230V - 21" W

  • Fast #
  • Part #C45MULAQ36XCX
  • Item #11827871
  • Manufacturer Part #45MULAQ36XCX
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2.5 - 3 Ton - Multipoise Cased A-Coil - R-454B - 230V - 21" W

  • Fast #
  • Part #C45MULAQ36XCX
  • Item #11827871
  • Manufacturer Part #45MULAQ36XCX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Uncased
Configuration:
Horizontal
Refrigerant:
R-454B
Tonnage:
2 Ton
Type:
C45MULAQ36XCX
Width:
21 in