This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

Carrier Corporation

2.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #C26SCA430N003
  • Item #11628146
  • Manufacturer Part #26SCA430N003
5 out of 5 Customer Rating
Brand image
Carrier Corporation

2.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #C26SCA430N003
  • Item #11628146
  • Manufacturer Part #26SCA430N003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Tonnage
2.5 Ton
Weight
145 lb
Width
31-19/100 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
EER2
9.8
EER2 Range
0 - 10.5
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
Compressor Stages
Single Stage
Minimum Circuit Ampacity (MCA)
16.2
Phase
Single Phase
Volts
208/230V, 208/240/1/60V
Warranty & Product Information
Energy Star Compliant
Yes