20 x 20 x 1 in. Filter
20 x 20 x 1 in. Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum Mesh Filter
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Mesh
- Height:
- 20 in
- Material:
- Aluminum
- Origin:
- Domestic
- Product Type:
- Filter
- Size:
- 20 in x 20 in x 1 in
- Width:
- 20 in