20 x 20 x 2.6 in. MERV 13 Replacement Filter
20 x 20 x 2.6 in. MERV 13 Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 13
Specifications
- Depth:
- 2.6 in
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 13
- Product Type:
- Replacement Filter
- Size:
- 20 in x 20 in x 2.6 in
- Width:
- 20 in