20 x 3-1/2 x 24 in. 15 MERV Air Filter
20 x 3-1/2 x 24 in. 15 MERV Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MERV 15
Specifications
- Depth:
- 24 in
- Height:
- 3-1/2 in
- MERV Rating:
- 15
- Product Type:
- Air Filter
- Size:
- 20 in x 3-1/2 in x 24 in
- Width:
- 20 in