This product requires certification to purchase.

25 x 3 in. MERV 13 Filter (Pack of 2)

Carrier Corporation

25 x 3 in. MERV 13 Filter (Pack of 2)

  • Fast #
  • Part #RCDAGAPXCAR1625A02
  • Item #10265429
  • Manufacturer Part #AGAPXCAR1625-A02
5 out of 5 Customer Rating
Brand image
Carrier Corporation

25 x 3 in. MERV 13 Filter (Pack of 2)

  • Fast #
  • Part #RCDAGAPXCAR1625A02
  • Item #10265429
  • Manufacturer Part #AGAPXCAR1625-A02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 11
  • Requires Certification

Specifications

Height:
3 in
MERV Rating:
13
Package Quantity:
Pack of 2
Product Type:
Filter
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Size:
25 in x 3 in
Width:
25 in