2H/2C Stage Programmable Thermostat in Black
2H/2C Stage Programmable Thermostat in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 4-wire installation from each major component in the system
- 2-wire connection to Infinity® system two or more stage outdoor equipment (including geothermal split units)
- Infinity® zoning system compatibility
- Occupancy sensing to provide comfort when spaces are occupied and energy savings when they're not
- Intuitive on screen prompts for ease of installation and service
- Ideal Humidity System™ settings are the default; no longer requiring increased system setup
- Complete integration of the temperature, humidity and ventilation in every season
- Easy timed-override schedule
- Simplified vacation schedules
- Day-at-a-glance programming for simplified ease of use
Specifications
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-7/10 in
- Origin:
- Global
- Programmability:
- Programmable
- Stages:
- 2H/2C
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 1-1/10 in