3 Ton - 14.3 SEER2 - Single-Stage Heat Pump - 460/3 - R-454B
3 Ton - 14.3 SEER2 - Single-Stage Heat Pump - 460/3 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Energy Star Compliant:
- Yes
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Volts:
- 460/1/60V