4H/2C Stage Programmable Thermostat in Black and Silver
4H/2C Stage Programmable Thermostat in Black and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Programmable Thermostat
- Black
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Display Type:
- LCD
- Height:
- 4-9/100 in
- Origin:
- Global
- Power Source:
- Electric
- Programmability:
- Programmable
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Stages:
- 4H/2C
- Temperature Range:
- 45 to 92 Deg F (7 to 33 Deg C)
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 4-9/100 in