This product requires certification to purchase.

5 Ton - Up to 13.4 SEER2/6.7 HSPF2 - Packaged Rooftop Heat Pump - One Stage Cooling - R-454B - 208-230/1

Carrier Corporation

5 Ton - Up to 13.4 SEER2/6.7 HSPF2 - Packaged Rooftop Heat Pump - One Stage Cooling - R-454B - 208-230/1

  • Fast #
  • Part #C50FEQA06A2A30A0A0
  • Item #11709546
  • Manufacturer Part #50FEQA06A2A3-0A0A0
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

5 Ton - Up to 13.4 SEER2/6.7 HSPF2 - Packaged Rooftop Heat Pump - One Stage Cooling - R-454B - 208-230/1

  • Fast #
  • Part #C50FEQA06A2A30A0A0
  • Item #11709546
  • Manufacturer Part #50FEQA06A2A3-0A0A0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3.5 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Horizontal
HSPF2 Range
6.7 - 7.4
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Cooling Rating
60000 Btu/h
Volts
208/230V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
HSPF2
7.2
Type
C50FEQA06A2A30A0A0