This product requires certification to purchase.

97% AFUE - 60k BTU - 2 Stage - 4 Ton Furnace - 21"

Carrier Corporation

97% AFUE - 60k BTU - 2 Stage - 4 Ton Furnace - 21"

  • Fast #
  • Part #C59TP7A060V1716
  • Item #11608939
  • Manufacturer Part #59TP7A060V17--16
4.2 out of 5 Customer Rating
Brand image
Carrier Corporation

97% AFUE - 60k BTU - 2 Stage - 4 Ton Furnace - 21"

  • Fast #
  • Part #C59TP7A060V1716
  • Item #11608939
  • Manufacturer Part #59TP7A060V17--16
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
97
BTU:
60000
CEC Compliant:
For Sale in CA
Energy Star Compliant:
Yes
Refrigerant:
R-410A;R-454B
Tonnage:
4 Ton
Type:
C59TP7A060V1716
Volts:
110/125/1/60V