97% AFUE - 80k BTU - 2 Stage - 5 Ton Furance - 21"
97% AFUE - 80k BTU - 2 Stage - 5 Ton Furance - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97 %
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- Yes
- Refrigerant:
- R-410A, R-454B
- Tonnage:
- 5 Ton
- Type:
- C59TP7A080V2120
- Volts:
- 110/125/1/60V