This product requires certification to purchase.

80.00% AFUE 70000 BTU Multi-Position Multispeed Single-Stage Furnace

Carrier Corporation

Comfort™ 80.00% AFUE 70000 BTU Multi-Position Multispeed Single-Stage Furnace

  • Fast #
  • Part #C58SB0B070M1412
  • Item #10267197
  • Manufacturer Part #58SB0B070M14--12
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 80.00% AFUE 70000 BTU Multi-Position Multispeed Single-Stage Furnace

  • Fast #
  • Part #C58SB0B070M1412
  • Item #10267197
  • Manufacturer Part #58SB0B070M14--12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE for moderate energy savings with standard comfort features
  • If you live in an area where short, mild winters are balanced with long, humid summers and budget is a primary concern in your decision process, this may be a furnace you'll appreciate
  • Single stage gas valve offers standard comfort features to help keep you warm and comfortable
  • Offers standard humidity control
  • Quiet operation
  • Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
  • Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
  • 10 years parts limited warranty upon timely registration and 20 years heat exchanger limited warranty upon timely registration
  • Requires Certification
Dimensions & Measurements
CFM
1200 ft3/min
Depth
29 in
Height
33-1/4 in
Length
29 in
Tonnage
6 Ton
Weight
114 lb
Width
14-1/5 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
80 %
Blower Type
ECM
Collection
Comfort™
Configuration
Downflow, Horizontal Left, Horizontal Right, Upflow
Filter Type
Media
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Number of Burners
3
Proposition 65
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant
R-410A, R-454B
Electrical & Operational Information
AMP
8.3
BTU
70000
BTU Heat Rating
54000 Btu/h
Condensing
No
Fan Speeds
Multi
Fuel Type
Natural Gas
Horsepower
1/3 hp
Ignition System
Silicon Nitride
Input (MBH)
70 MBH
Max Fuse Size
15
MBH
54
Phase
Single Phase
Power Source
Gas
Temperature Range
30 to 60 Deg F
Volts
115V
Warranty & Product Information
ANSI
ANSI Z223.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Energy Star Compliant
No
ETL Listed
No
UL Listed
No