This product requires certification to purchase.

80.00% AFUE 70000 BTU Multi-Position Multispeed Single-Stage Furnace

Carrier Corporation

Comfort™ 80.00% AFUE 70000 BTU Multi-Position Multispeed Single-Stage Furnace

  • Fast #
  • Part #C58SB0B070M1712
  • Item #10267198
  • Manufacturer Part #58SB0B070M17--12
4.9 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 80.00% AFUE 70000 BTU Multi-Position Multispeed Single-Stage Furnace

  • Fast #
  • Part #C58SB0B070M1712
  • Item #10267198
  • Manufacturer Part #58SB0B070M17--12
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE for moderate energy savings with standard comfort features
  • If you live in an area where short, mild winters are balanced with long, humid summers and budget is a primary concern in your decision process, this may be a furnace you'll appreciate
  • Single stage gas valve offers standard comfort features to help keep you warm and comfortable
  • Offers standard humidity control
  • Quiet operation
  • Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
  • Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
  • 10 years parts limited warranty upon timely registration and 20 years heat exchanger limited warranty upon timely registration
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80 %
AMP:
8.2
ANSI:
ANSI Z223.1
BTU:
70000
BTU Heat Rating:
54000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
CSA Certified:
CSA 2.3
Collection:
Comfort™
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
Multi
Filter Type:
Media
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/4 in
Horsepower:
1/3 hp
Ignition System:
Silicon Nitride
Input (MBH):
70 MBH
Length:
29 in
MBH:
54
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A, R-454B
Temperature Range:
30 to 60 Deg F
Tonnage:
6 Ton
UL Listed:
No
Volts:
115V
Weight:
120 lb
Width:
17-1/2 in