80.00% AFUE 90000 BTU Multi-Position Multispeed Single-Stage Furnace
Comfort™ 80.00% AFUE 90000 BTU Multi-Position Multispeed Single-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% AFUE for moderate energy savings with standard comfort features
- If you live in an area where short, mild winters are balanced with long, humid summers and budget is a primary concern in your decision process, this may be a furnace you'll appreciate
- Single stage gas valve offers standard comfort features to help keep you warm and comfortable
- Offers standard humidity control
- Quiet operation
- Natural gas, can be converted to liquid propane by installing an optional propane conversion accessory kit
- Available in various sizes that can accommodate most homes, your carrier expert will recommend the appropriate model to fit your needs
- 10 years parts limited warranty upon timely registration and 20 years heat exchanger limited warranty upon timely registration
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 11
- ANSI:
- ANSI Z223.1
- BTU:
- 90000
- BTU Heat Rating:
- 71000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1400 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Comfort™
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Filter Type:
- Media
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Input (MBH):
- 90 MBH
- Length:
- 29 in
- MBH:
- 71
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 131 lb
- Width:
- 17-1/2 in