This product requires certification to purchase.

96.00% AFUE 40000 BTU Downflow, Horizontal and Upflow ECM Constant Torque Single-Stage Furnace

Carrier Corporation

Comfort™ 96.00% AFUE 40000 BTU Downflow, Horizontal and Upflow ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #C59SC6A040M1410
  • Item #10267227
  • Manufacturer Part #59SC6A040M14--10
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

Comfort™ 96.00% AFUE 40000 BTU Downflow, Horizontal and Upflow ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #C59SC6A040M1410
  • Item #10267227
  • Manufacturer Part #59SC6A040M14--10
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi 18-speed, constant torque (MCT) ECM blower motor for electrically efficient operation all year long in heating, cooling and continuous fan operation
  • Enhanced diagnostics with easy to read 3-digit display for faults and status
  • Single-speed inducer motor, and single-stage gas valve
  • Adjustable blower speed for heating and cooling
  • Aluminized-steel primary heat exchanger
  • Stainless-steel condensing secondary heat exchanger
  • 4-way multipoise design for upflow, downflow or horizontal installation, with unique vent elbow for optional venting through-the-cabinet downflow venting capability
  • Factory-configured ready for upflow applications
  • Two-pipe venting, single-pipe venting or ventilated combustion air
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96 %
AMP:
6.3, 7, 9.7
BTU:
40000
BTU Heat Rating:
39000 Btu/h
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
CFM:
705 ft3/min
Collection:
Comfort™
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal, Upflow
Depth:
29-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Filter Type:
Media
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
35 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
Length:
31 in
MBH:
40
Max Fuse Size:
15
Number of Burners:
2
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A, R-454B
Temperature Range:
40 to 70 Deg F
Tonnage:
3.5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
120 lb
Width:
14-3/16 in