3 Ton - Up to 16.5 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A
GA5S 3 Ton - Up to 16.5 SEER2 - Single-Stage Air Conditioner - 208/230/1 - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4, 12.2, 16.7, 80.1
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3700 ft3/min
- Collection:
- GA5S
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- EER:
- 13.0
- EER2:
- 13
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 38-7/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 150 lb
- Width:
- 31-3/16 in