16 x 20 x 2.6 in MERV 13 Replacement Filter
Performance 16 x 20 x 2.6 in MERV 13 Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GENUINE OEM Factory Original Filter Cartridge
- Long-life MERV 13 filter
- Captures up to 75% of particles .30 to 1.0 microns in size
- Kills or inactivates up to 96% of germs, pollen and mold captured
Specifications
- Collection:
- Performance
- Depth:
- 2.6 in
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 13
- Product Type:
- Replacement Filter
- Size:
- 16 in x 20 in x 2.6 in
- Width:
- 16 in