3 Ton - Multipoise Heat Pump Air Handler - Variable Speed ECM - R-454B - 208/230/1
Performance 3 Ton - Multipoise Heat Pump Air Handler - Variable Speed ECM - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy savings are dependent on outdoor unit pairing, install with select outdoor units for premium energy savings
- Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
- Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
- Compatible with select single and multi-zone ductless systems
- Sound performance - extremely quiet operation for peace and comfort
- Compatible with Puron Advance™ refrigerant, with this refrigerant, Carrier® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron Advance™ non-ozone depleting properties
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 541 ft3/min
- Collection:
- Performance
- Energy Star Compliant:
- Yes
- Height:
- 45 in
- Indoor Outdoor:
- Indoor
- Line Set Connection Type:
- Flared
- Max CFM:
- 541 cfm
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 129.63 lb
- Width:
- 21 in
- Zones:
- 1