5 Ton Furnace Gas 92 Single-Stage G/F Multi-Position 14 2 W R-410A
Performance™ 5 Ton Furnace Gas 92 Single-Stage G/F Multi-Position 14 2 W R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 92.1 %
- AMP:
- 6.4, 7.1, 9.9
- BTU:
- 60000
- BTU Heat Rating:
- 56000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1100 ft3/min
- Collection:
- Performance™
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 60
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 4.5 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14-1/2 in