80.00% AFUE 110000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Performance™ 80.00% AFUE 110000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80 %
- AMP:
- 10.9, 13
- ANSI:
- ANSI Z21.47, ANSI Z223.1
- BTU:
- 110000
- BTU Heat Rating:
- 89000 Btu/h
- Blower Type:
- ECM Variable Speed
- CFM:
- 2200 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Performance™
- Configuration:
- Multi-Position
- Depth:
- 29 in
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 110
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Vent Type:
- 4-Way Vent
- Volts:
- 115V
- Width:
- 21 in