80.00% AFUE 132000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Performance™ 80.00% AFUE 132000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% AFUE for moderate energy savings
- Enhanced comfort features with high and low stage heating options for improved temperature control and more consistent comfort
- Offers enhanced humidity control when paired with two-stage air conditioner or heat pump
- Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration and 20-year heat exchanger limited warranty upon timely registration
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 11.7, 13.9
- ANSI:
- ANSI Z21.47, ANSI Z223.1
- BTU:
- 132000
- BTU Heat Rating:
- 135000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2200 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Performance™
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3 in
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 31 in
- MBH:
- 132
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 40 to 70 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 173 lb
- Width:
- 24-1/2 in