96.00% AFUE 60000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Performance™ 96.00% AFUE 60000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy savings - up to 96.7% AFUE for premium energy savings
- Comfort features - enhanced comfort features with high and low stage heating options for improved temperature control and more consistent comfort
- Humidity control - offers enhanced humidity control when paired with two-stage air conditioner or heat pump
- InteliSense™ technology - allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly. Simply your furnace with an ecobee for Carrier smart thermostat, grant permissions for data sharing and watch an improved customer experience come to life
- Sound performance - extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Fuel type - natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
- Near field communication enabled - provides quicker installation and detailed diagnostic information for improved service
- Warranty- 10-year parts limited warranty upon timely registration and lifetime heat exchanger limited warranty upon timely registration
- Size - available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 10.1, 13.6, 8.8
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 58000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- Collection:
- Performance™
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- Input (MBH):
- 60 MBH
- Length:
- 31 in
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 151 lb
- Width:
- 17-1/2 in