Carrying Case for AMT 5890-DC 12 VDC Aluminum Submersible Pump
Carrying Case for AMT 5890-DC 12 VDC Aluminum Submersible Pump
Frequently Purchased Together
Product Details
- Handles slurries, silt and sand
- Impeller has topside repelling vanes to keep debris from getting to the seal
- Ideal for pumping out manholes, valve boxes and more where AC power is not available
- Bearings are lubricated for life and the shaft seal is self lubricating
Specifications
- AMP:
- 30
- Brand Model Compatibility:
- AMT 5890-DC 12 VDC Aluminum Submersible Pump
- Material:
- Metal
- Pump Body Material:
- Cast Iron
- Volts:
- 12V