10 in. Plastic Blank Box Cover

Part #C09101005  |  Item #4860991  |  Manufacturer Part #9101005

Diameter:

10 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for meter box
  • MSHI T-Style Blank Cover

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

Depth: 10 in

Diameter: 10 in

IAPMO Listed: No

Material: Rubber

Material Type: HDPE

Product Type: Meter Box

Weight: 3.9