DESCRIPTION

Carson Industries 11 in. Ductile Iron with Maximum View Reader Lid

C11184020

Length:

SPECIFICATIONS

Color Finish
Black
Length
18 in
Material
Ductile Iron
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY