11 x 18 x 12 in. HDPE Water Meter Box Body Brooks Clone Flange in Black

Part #C11182510  |  Item #4823576  |  Manufacturer Part #11182510

Length:

18 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 77 Tier 8

ASTM Specifications: ASTM C-857 A-8

Color Finish: Black

Height: 12 in

Length: 18 in

Material: Plastic

Material Type: HDPE

Waterworks Application: Sewer

Width: 11 in