12 in. Cast Iron and Plastic Inverted Water Meter Box with Reader Lid
12 in. Cast Iron and Plastic Inverted Water Meter Box with Reader Lid
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 78-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box, Light Duty, Flared
- Weight:
- 7 lb
- Width:
- 10 in