12 in. Meter Box with Irrigation Control Valve Lid

You last purchased this on
 
Carson Industries

12 in. Meter Box with Irrigation Control Valve Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

12 in. Meter Box with Irrigation Control Valve Lid

  • Fast #
  • Part #C10151088
  • Item #3109059
  • Manufacturer Part #10151088
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Available in a variety of sizes and heights and are engineered to accept all types of covers
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Crush Proof:
No
Depth:
12 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
10 in
Material:
Plastic
Material Type:
HDPE
Width:
10 in