12 in. Standard Plastic Irrigation Control Valve Meter Box with Plastic Reader

You last purchased this on
 
Carson Industries

Trusst 12 in. Standard Plastic Irrigation Control Valve Meter Box with Plastic Reader

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

Trusst 12 in. Standard Plastic Irrigation Control Valve Meter Box with Plastic Reader

  • Fast #
  • Part #C10151034
  • Item #1580624
  • Manufacturer Part #10151034
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cover Performance: Pedestrian, ASTM C857, WUC 3.6
  • Model: 10" x 15"
  • Cover: Skid Resistant & Marked
  • Cover comes standard with permanent markings for manufacturer and model size.
  • Load Rating: LIGHT DUTYPEDESTRIAN / GREENBELTFor use in non-vehicular traffic situations only.Weights and dimensions may vary slightly.Actual load rating is determined by the boxand cover combination.
  • Requires Certification

Documents


Specifications

Collection:
Trusst
Length:
12 in
Material:
Plastic