13 x 24 in. Water Meter Box in Grey

You last purchased this on
 
Carson Industries

13 x 24 in. Water Meter Box in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson Industries

13 x 24 in. Water Meter Box in Grey

  • Fast #
  • Part #C13242505GR
  • Item #4833682
  • Manufacturer Part #1324505
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
12 in
Length:
24 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box
Weight:
15 lb
Width:
13 in