DESCRIPTION

  • Heavy duty seat collar
  • Improved nesting capability
  • Increased strength with improved ribbing structure

Carson Industries 18 in. Plastic Black Water Meter Box Body Only

C10152028

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Depth
18 in
End Connection 1
Meter
End Connection 2
Meter
Material
Plastic
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY