18 in. Plastic Irrigation Control Valve Meter Box with Solid Bolt Down in Green
18 in. Plastic Irrigation Control Valve Meter Box with Solid Bolt Down in Green
Frequently Purchased Together
Product Details
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 18 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 17 in