18 x 30 in. Plastic Meter Bit Body
Oldcastle® 18 x 30 in. Plastic Meter Bit Body
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-settling flange on bottom
- Top flange for cover seating
Documents
Specifications
- Collection:
- Oldcastle®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Meter Pit Body
- Weight:
- 21 lb
- Width:
- 18 in