Carson Industries

20 in. Irrigation Control Valve

Part #C15201037  |  Manufacturer Part #15201037

Width:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Green

Crush Proof: No

Depth: 18 in

Length: 15 in

Material: Plastic

Material Type: HDPE

Width: 20 in