DESCRIPTION

  • Anti-settling flange on bottom
  • Top flange for cover seating

Carson Industries 20x24x24 in. Polyethylene Bullet Style Meter Box

C00202037

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Depth
24 in
End Connection 1
Meter
End Connection 2
Meter
Material
Plastic
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY