24 x 48 x 3 in. Duragrid Condenser Pad
24 x 48 x 3 in. Duragrid Condenser Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight - 80% lighter than Precast Concrete
- Out performs other value-priced plastic pads on the market
- Molded with quality recycled materials
- Chemical resistant
- Solid wall construction won’t chip or crack
- Accepts bolts and screws for easy anchoring
- No heavy equipment, no clean-up, no hassle
- No concrete forming or finishing
- UV stable, impervious to sunlight and extreme hot or cold temperatures
Specifications
- Height:
- 3 in
- Length:
- 24 in
- Width:
- 48 in