DESCRIPTION

  • Anti-settling flange on bottom
  • Top flange for cover seating

Carson Industries 30 in. Plastic Meter Box

C00302004

Depth:

SPECIFICATIONS

Color Finish
Black
Depth
36 in
Diameter
30 in
Material
Plastic
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY