Carson Industries

41-3/4 in. Concrete Box with Blank Lid

Part #C17301235  |  Manufacturer Part #17301235

Length:

41-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Crush Proof: No

Depth: 24 in

Length: 41-3/4 in

Width: 28-3/4 in