DESCRIPTION

Carson Industries 36 x 42 in. ECO Pad Black Pearl

C93120015

Height:

SPECIFICATIONS

Height
3 in
Length
36 in
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY