DESCRIPTION

  • Heavy duty seat collar
  • Improved nesting capability
  • Increased strength with improved ribbing structure

Carson Industries Ant 6 Prong Handle Standard 12 Plastic Black Meter Box Extension Only

C10153009

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Depth
12 in
End Connection 1
Meter
End Connection 2
Meter
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY