Meter Box Lid in Grey
Christy® Meter Box Lid in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- B09
- Collection:
- Christy®
- Color Finish Name:
- Grey
- Height:
- 1-3/4 in
- Length:
- 15-1/2 in
- Material:
- Composite
- Product Type:
- Lid
- Waterworks Application:
- Water
- Weight:
- 20 lb
- Width:
- 10-1/16 in
- Work Load Limit:
- 300 lb