DESCRIPTION

Carson Industries Jumbo Irrigation Control Valve Meter Box

C00121003

Length:

12 in

SPECIFICATIONS

Color Finish
Green
Length
12 in
Material
Plastic
Material Type
HDPE

Starting at
$53.25
EACH
  • QUANTITY