DESCRIPTION

  • Carson® TrussT meter boxes are value-engineered to achieve top-down strength for lasting access to water systems
  • Sidewalls feature "truss" reinforcements to withstand passing pressure from push-mowers, domestic riding mowers, and other do-it-yourself equipment
  • UV inhibitors to provide a lifetime of consistent performance in a variety of weather conditions

Carson Industries Meter Box with Irrigation Control Valve Lid

C13241006

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Crush Proof
No
Depth
15-1/4 in
End Connection 1
HEX
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
32-3/4 in
Material
Plastic
Material Type
HDPE
Width
23-1/4 in

Starting at
$157.9
EACH
  • QUANTITY

DOCUMENTS