30-3/8 x 17-3/8 x 1-7/8 in. HDPE T Cover in Black
Oldcastle® 30-3/8 x 17-3/8 x 1-7/8 in. HDPE T Cover in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Collection:
- Oldcastle®
- Color Finish Name:
- Black
- Height:
- 1-7/8 in
- Length:
- 30-3/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Cover
- Weight:
- 10 lb
- Width:
- 17-3/8 in