Plastic Jumbo Water Meter Solid Lid in Black

Part #C12204081  |  Item #57789  |  Manufacturer Part #12204081

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • UV inhibitors provide maximum weather resistance
  • Reinforced sidewalls withstand DIY landscape equipment

Documents

Specifications

ASTM Specifications: ASTM C-857

Color Finish: Black

Color Finish Category: Blacks

Length: 20 in

Material: Plastic

Material Type: HDPE

Product Type: [Lid, Light Duty, Flared, Rectangular]

Waterworks Application: Electric

Weight: 7

Width: 12 in