• Cart

DESCRIPTION

Carson's Nut-Bolt & Tool 1/8 in. 300# Stainless Steel Ring Gasket

N300RGA

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-307, ASTM A-563
CARB OTC LEED Compliant
No
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Thickness
1/8 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY