DESCRIPTION

Carson's Nut-Bolt & Tool 3/4 in. 316 Stainless Steel T-Bolt With Heavy Hex Heavy Duty Nut

SS6TBF

Length:

SPECIFICATIONS

Diameter
3/4 in
Length
4 in
Material
Stainless Steel
Material Type
316
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY