DESCRIPTION

Carson's Nut-Bolt & Tool 3/4 in. 316 Stainless Steel T-Head Bolt

SS6THBF

Length:

SPECIFICATIONS

Diameter
3/4 in
Length
4 in
Material
Stainless Steel
Material Type
316

Starting at
Call for Pricing
  • QUANTITY